Shop All Metalworking Fluids
Valcool
Coolant, 55 gal., Drum
Mfr # VP800P-055B
Zoro # G8517892
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,658.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Semi-Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # VP800P-055B
- Zoro # G8517892
- UPC # 819432020926
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 55 gal |
Details
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | Drum |
Color | Blue |
Series | VP800P |
pH Value | 9.4 |
Fragrance | Mild Odor |
Features | High Pressure Foam Control, Increased Sump Life |
Flash Point | 384 Degrees F |
Specific Gravity | 1.01 |
For Use With | Ferrous and Non-Ferrous Metals |
Application | Metalworking |
Description
Coolant, Container Size 55 gal, Blue, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Gearbox Part 63 Output Flange (63 Output Flange)
- MTD Belt-V 3/8 X 30.2 (954-0346)
- SKF SKF-6203Z JEM, Single Row Ball Brgs, 6203Z JEM (6203Z JEM)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod. (297070)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- ARCAIR Anti-Spatter, 1 Gallon, Bottle, -40 to 120F (53014500)
- APPLETON ELECTRIC Thread Lubricant, Gen Purp, NonCond, 4 Oz (TLNC-4)
- STECO Tap Magic Xtra-Thick Cutting Fluid - 16 oz. - Pkg of 12 (70016T)
- Valcool Metalworking Fluids