Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant, 55 gal., Drum
Mfr # VP700P-055U
Zoro # G804067268
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,395.99
Free 30-Day Returns
Key Features
- Fragrance Mild Odor
- For Use With Ferrous and Non-Ferrous Metals
- Features High Pressure Foam Control, Increased Sump Life
- Flash Point 381 Degrees F
- Specific Gravity 1.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # VP700P-055U
- Zoro # G804067268
- UPC # 819432020797
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 55 gal |
Details
Fragrance | Mild Odor |
For Use With | Ferrous and Non-Ferrous Metals |
Features | High Pressure Foam Control, Increased Sump Life |
Flash Point | 381 Degrees F |
Specific Gravity | 1.01 |
Application | Metalworking |
Container Style | Drum |
Physical Form | Liquid |
Cutting Fluid Sub-Category | Coolants |
Base Oil | Semi-Synthetic |
pH Value | 9.4 |
Item | Coolant |
Color | Amber |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Series | VP700P |
Product Type | Coolant |
Description
Coolant, Container Size 55 gal, Amber, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- JOHNSON CONTROLS Oil, Compressor 32Oz. (F-1000-383)
- BESTORQ Aftermarket John Deere 524 (Belt, Traction) Snow Blower / Thrower Replacement Belt, A39LG (A39LG)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 1/2 in Stroke, NFPA Double Acting (5TDY7)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- VALCOOL Soluble Oil, 5 gal., Pail (VP650P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP910P-005B)
- EAGLE TAPTEK CUTTING TOOLS 5Ga. Eagle First Choice Water Soluble Cutting Fluid (EAGLE-FIRST CHOICE-5GA)
- Valcool Cutting, Tapping, and Grinding Fluids