Shop All Metalworking Fluids
Valcool
Coolant, 55 gal., Drum
Mfr # VP700P-055B
Zoro # G5725923
product price: $1,642.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,642.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Semi-Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP700P-055B
- Zoro # G5725923
- UPC # 819432020780
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 55 gal |
Details
Cutting Fluid Sub-Category | Coolants |
Item | Coolant |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | Drum |
Color | Blue |
Series | VP700P |
Features | High Pressure Foam Control, Increased Sump Life |
Flash Point | 381 Degrees F |
Application | Metalworking |
Specific Gravity | 1.01 |
For Use With | Ferrous and Non-Ferrous Metals |
Fragrance | Mild Odor |
pH Value | 9.4 |
Description
Coolant, Container Size 55 gal, Blue, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S15)
- D&D 1500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1500)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-3/8" (WE20H138)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- STECO Tap Magic Xtra-Thick Cutting Fluid - 16 oz. - Pkg of 12 (70016T)
- APPLETON ELECTRIC Thread Lubricant, Gen Purp, NonCond, 4 Oz (TLNC-4)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz. (53F253)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Plastic Container, 5.2 gal. (53F407)
- Valcool Machine Fluids