Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant, 55 gal., Drum
Mfr # VP690-055U
Zoro # G304102834
product price: $2,369.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,369.99
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Fluid Properties Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
- Fragrance Mild Odor
- Color Amber
- Product Type Coolant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP690-055U
- Zoro # G304102834
- UPC # 819432020704
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 55 gal |
Details
Physical Form | Liquid |
Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free, Water Soluble |
Item | Coolant |
Fragrance | Mild Odor |
Color | Amber |
Product Type | Coolant |
Series | VP690 |
Specific Gravity | 0.97 |
Features | High Pressure Foam Control, Increased Sump Life |
Application | Metalworking |
Cutting Fluid Sub-Category | Coolants |
Flash Point | 382 Degrees F |
Base Oil | Semi-Synthetic |
For Use With | Ferrous and Non-Ferrous Metals |
Container Style | Drum |
pH Value | 9.4 |
Description
Coolant, Container Size 55 gal, Amber, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Air Compressor Motor, 1 HP, 10.6/5.5-5.3A (056B34D2029)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-FG-SS)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119400-00)
- BSC PREFERRED Belt, Repl. MTD/Cub Cadet (P-01005012)
- VALCOOL Soluble Oil, 5 gal., Pail (VP650P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP910P-005B)
- VALCOOL Coolant, 275 gal., IBC Tote (VPTECHP-275U)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- VALCOOL Synthetic Coolant, Amber, Pail, 5 gal. (VP910P-055U)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- THRIFCO PLUMBING Cutting Oil Gallon Dark (6313023)
- Valcool Cutting, Tapping, and Grinding Fluids