Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant, 5 gal., Pail
Mfr # VP930-005U
Zoro # G604102855
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mild Odor
- For Use With Ferrous and Non-Ferrous Metals
- Flash Point 581 Degrees F
- Cutting Fluid Sub-Category Coolants
- Specific Gravity 1.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # VP930-005U
- Zoro # G604102855
- UPC # 819432021510
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Fragrance | Mild Odor |
For Use With | Ferrous and Non-Ferrous Metals |
Flash Point | 581 Degrees F |
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Specific Gravity | 1.03 |
Base Oil | Synthetic |
Series | VP930P |
Color | Amber |
Features | High Pressure Foam Control, Increased Sump Life |
Physical Form | Liquid |
Fluid Properties | Bio Resistant, Chlorine Free, Sulfur Free, Water Soluble |
Application | Metalworking |
pH Value | 9.4 |
Product Type | Coolant |
Container Style | Pail |
Description
Coolant, Container Size 5 gal, Amber, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Carbon Brush, 42733 (42733)
- TIMKEN TRB Thrust Stamped Race, T202-904A2 (T202-904A2)
- EAGLE Mill/Rubber Discharge Hose, 1.5"x50 ft. (A005-0245-3550)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N443)
- VALCOOL Cutting Oil, 5 gal., Pail (VP525P-005U)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP910P-005B)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- CRC Cutting Oil, 12 oz, Aerosol (14050)
- Valcool Cutting, Tapping, and Grinding Fluids