Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant, 5 gal., Pail
Mfr # VP860P-005B
Zoro # G204067219
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking
- Features High Pressure Foam Control, Increased Sump Life
- Specific Gravity 0.98
- Container Size 5 gal
- Fragrance Mild Odor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP860P-005B
- Zoro # G204067219
- UPC # 819432021190
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Application | Metalworking |
Features | High Pressure Foam Control, Increased Sump Life |
Specific Gravity | 0.98 |
Fragrance | Mild Odor |
Cutting Fluid Sub-Category | Coolants |
Fluid Properties | Low Foam, Nitrite Free, Phenol Free |
Color | Blue |
Container Style | Pail |
Physical Form | Liquid |
Series | VP860P |
For Use With | Ferrous and Non-Ferrous Metals |
pH Value | 9.4 |
Item | Coolant |
Flash Point | 364 Degrees F |
Base Oil | Semi-Synthetic |
Product Type | Coolant |
Description
Coolant, Container Size 5 gal, Blue, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- BESTORQ B212 V Belt, 215 in Outside Length, 5/8 in Top Width, 1 Ribs (B212)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6003 2RS (SS6003 2RS FM222)
- HERITAGE INDUSTRIAL Hose Clamp 2-Ear 18.0 mm - 22.0 mm CS ZC (HC2E-0220-ZC)
- VALCOOL Cutting Oil, 5 gal., Pail (VP528P-005U)
- VALCOOL Soluble Oil, 5 gal., Pail (VP650P-005B)
- VALCOOL Coolant, 275 gal., IBC Tote (VPTECHP-275U)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- LPS Cutting Oil, 1 gal, Can (40330)
- Valcool Cutting, Tapping, and Grinding Fluids