Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant, 5 gal., Pail
Mfr # AEROTECHB-005U
Zoro # G904102852
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Pressure Foam Control, Increased Sump Life
- Physical Form Liquid
- Container Style Pail
- Specific Gravity 1.04
- pH Value 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # AEROTECHB-005U
- Zoro # G904102852
- UPC # 819432020001
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Features | High Pressure Foam Control, Increased Sump Life |
Physical Form | Liquid |
Container Style | Pail |
Specific Gravity | 1.04 |
pH Value | 9.4 |
Item | Coolant |
Series | AEROTECHB |
Flash Point | 354 Degrees F |
Color | Amber |
Base Oil | Semi-Synthetic |
For Use With | Ferrous and Non-Ferrous Metals |
Product Type | Coolant |
Application | Metalworking |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Cutting Fluid Sub-Category | Coolants |
Fragrance | Mild Odor |
Description
Coolant, Container Size 5 gal, Amber, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B1012 OH)
- AIRSPADE 1" x 50 ft Coupled Lightweight Air Hose Yellow (HT112)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 11/16 Hex (1EJV9)
- FOSTER Safety Socket, SV5, 3/4" MPT (SV5505)
- VALCOOL Coolant, 5 gal., Pail (VP910P-005B)
- VALCOOL Synthetic Coolant, Amber, Pail, 5 gal. (VP910P-055U)
- VALCOOL Cutting Oil, 5 gal., Pail (VP525P-005U)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- WEILER Weiler 804-56281 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel; A60T (804-56281)
- Valcool Cutting, Tapping, and Grinding Fluids