Shop All Metalworking Fluids
Valcool
Coolant, 275 gal., IBC Tote
Mfr # VP920P-275U
Zoro # G8518041
product price: $7,359.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,359.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style IBC Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP920P-275U
- Zoro # G8518041
- UPC # 819432021442
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 275 gal |
Details
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | IBC Tote |
Color | Amber |
Series | VP920P |
Application | Metalworking |
Features | High Pressure Foam Control, Increased Sump Life |
For Use With | Ferrous Metals |
Specific Gravity | 1.01 |
pH Value | 9.4 |
Fragrance | Mild Odor |
Description
Coolant, Container Size 275 gal, Amber, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49496)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (FET-752-16FP)
- DIXON Barb to Industrial Plug, Barb, 3/8, Steel (D3S3)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Spray, 16.9 Fl oz. (53F203)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- Valcool Metalworking Fluids