Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant, 275 gal., IBC Tote
Mfr # VP910P-275U
Zoro # G204067226
product price: $8,177.99
/ea
Item requires special delivery charges. A $900.00 per item surcharge will be applied.
$8,177.99
Free 30-Day Returns
Key Features
- Series VP910P
- Base Oil Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Application Metalworking
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP910P-275U
- Zoro # G204067226
- UPC # 819432021305
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 275 gal |
Details
Series | VP910P |
Base Oil | Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Application | Metalworking |
Color | Amber |
Specific Gravity | 1.02 |
Container Style | IBC Tote |
Cutting Fluid Sub-Category | Coolants |
pH Value | 9.4 |
Item | Coolant |
Physical Form | Liquid |
For Use With | Ferrous Metals |
Features | High Pressure Foam Control, Increased Sump Life |
Fragrance | Mild Odor |
Product Type | Coolant |
Description
Coolant, Container Size 275 gal, Amber, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 17Q10L14 TIGEAR-2 REDUCER (17Q10L14 TIGEAR-2 REDUCER)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1959)
- BUNTING BEARINGS Nylon Flange Bearing, 1/2x1-1/2" L, PK15 (NF081024)
- COXREELS Electric 115V Ac Explosion Proof Motor (1185-3324-EA)
- VALCOOL Soluble Oil, 5 gal., Pail (VP650P-005B)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- VALCOOL Coolant, 275 gal., IBC Tote (VPTECHP-275U)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- TRIM Coolant, 1 gal, Can (SOL/1)
- Valcool Cutting, Tapping, and Grinding Fluids