Shop All Metalworking Fluids
Valcool
Coolant, 275 gal., IBC Tote
Mfr # VP800P-275U
Zoro # G8517868
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,518.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Semi-Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style IBC Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # VP800P-275U
- Zoro # G8517868
- UPC # 819432020971
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 275 gal |
Details
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | IBC Tote |
Color | Amber |
Series | VP800P |
Application | Metalworking |
Specific Gravity | 1.01 |
Fragrance | Mild Odor |
For Use With | Ferrous and Non-Ferrous Metals |
Features | High Pressure Foam Control, Increased Sump Life |
pH Value | 9.4 |
Flash Point | 384 Degrees F |
Description
Coolant, Container Size 275 gal, Amber, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-43)
- BESTORQ Aftermarket Husqvarna CRT81 (954001152A) Tiller Replacement Belt, A57LG (A57LG)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- DIXON 90 Degrees Elbow 1/4" Hose I.D, 1/8" Thread (1290402C)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- WHALE SPRAY WhaleSpray 1801 Non-Flammable Water Based Antispatter, 6.6G Drum (1801G1024)
- MILTON INDUSTRIES Milton Industries 151 Control Valve (MIL-151)
- ARCAIR Anti-Spatter, 1 Gallon, Bucket, -40 to 120F (53011000)
- Valcool Metalworking Fluids