Shop All Metalworking Fluids
Valcool
Coolant, 275 gal., IBC Tote
Mfr # VP800P-275B
Zoro # G8518069
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,556.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Semi-Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style IBC Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # VP800P-275B
- Zoro # G8518069
- UPC # 819432020964
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 275 gal |
Details
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | IBC Tote |
Color | Blue |
Series | VP800P |
Specific Gravity | 1.01 |
Flash Point | 384 Degrees F |
pH Value | 9.4 |
Features | High Pressure Foam Control, Increased Sump Life |
For Use With | Ferrous and Non-Ferrous Metals |
Application | Metalworking |
Fragrance | Mild Odor |
Description
Coolant, Container Size 275 gal, Blue, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- DAYTON NC-025 Acetal Set Screw Collar (1F518)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCF209-26)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Aerosol, 13.5 Fl oz. (53F002)
- PRECISION BRAND Tool Black Gel, Size: Pint (45311)
- Valcool Machine Fluids