Shop All Metalworking Fluids
Valcool
Coolant, 220 gal., IBC Tote
Mfr # VP920P-220U
Zoro # G8517883
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,428.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style IBC Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # VP920P-220U
- Zoro # G8517883
- UPC # 819432021428
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 220 gal |
Details
Cutting Fluid Sub-Category | Coolants |
Item | Coolant |
Physical Form | Liquid |
Base Oil | Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | IBC Tote |
Color | Amber |
Series | VP920P |
Features | High Pressure Foam Control, Increased Sump Life |
Fragrance | Mild Odor |
Application | Metalworking |
For Use With | Ferrous Metals |
pH Value | 9.4 |
Specific Gravity | 1.01 |
Description
Coolant, Container Size 220 gal, Amber, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- CHICAGO PNEUMATIC Motor, 5 HP, 208-230V, 1-Phase, 1750 rpm (2023000868)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- SKF SKF-6005 2RS, Single Row Ball Brgs, 6005 2RS (6005 2RS)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- WHALESPRAY 3101 Welding Mask Cleaner & Anti-Fog, Spray, 6PK (WSP3101S0020)
- UNIWELD Paste, Heat Sink (91861)
- WELD-AID Weld Kleen 350 55 gallon metal drum (007092)
- Valcool Machine Fluids