Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant, 220 gal., IBC Tote
Mfr # VP850-220U
Zoro # G204102873
product price: $7,325.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.
$7,325.99
Free 30-Day Returns
Key Features
- Specific Gravity 0.98
- Container Style IBC Tote
- Color Amber
- Cutting Fluid Sub-Category Coolants
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP850-220U
- Zoro # G204102873
- UPC # 819432021060
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 220 gal |
Details
Specific Gravity | 0.98 |
Container Style | IBC Tote |
Color | Amber |
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Application | Metalworking |
Product Type | Coolant |
Flash Point | 390 Degrees F |
Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free, Water Soluble |
For Use With | Ferrous and Non-Ferrous Metals |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
pH Value | 9.4 |
Features | High Pressure Foam Control, Increased Sump Life |
Series | VP850 |
Fragrance | Mild Odor |
Description
Coolant, Container Size 220 gal, Amber, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 40 # of Teeth (50A40 X 3/4)
- GLOBAL GSC-068-Z Set Screw Collar (GSC-068-Z)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- VALCOOL Synthetic Coolant, Amber, Pail, 5 gal. (VP910P-055U)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- THRIVE Shearglide Grind Oil 275 Gal Tote (409247)
- Valcool Cutting, Tapping, and Grinding Fluids