Shop All Metalworking Fluids
Valcool
Coolant, 220 gal., IBC Tote
Mfr # VP800P-220U
Zoro # G8518050
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,860.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Physical Form Liquid
- Base Oil Semi-Synthetic
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
- Container Style IBC Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # VP800P-220U
- Zoro # G8518050
- UPC # 819432020957
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 220 gal |
Details
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Physical Form | Liquid |
Base Oil | Semi-Synthetic |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
Container Style | IBC Tote |
Color | Amber |
Series | VP800P |
For Use With | Ferrous and Non-Ferrous Metals |
Flash Point | 384 Degrees F |
pH Value | 9.4 |
Fragrance | Mild Odor |
Application | Metalworking |
Specific Gravity | 1.01 |
Features | High Pressure Foam Control, Increased Sump Life |
Description
Coolant, Container Size 220 gal, Amber, Application Metalworking
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L560 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (5L560)
- NORD AC Gearmotor, 13,719.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-100LP/4-75.16-A)
- ZORO SELECT V-Belt Sheave, 9.7 lb, Cast Iron (1C70SF)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152405SC)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- SPRAYON Welders Anti-Spatter, Wet (SC0942000)
- PRECISION BRAND Tool Black Gel, Size: Pint (45311)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Gel, 17oz Can (1805L0020)
- Valcool Machine Fluids