Valcom

Paging Horn, Beige, 24V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all PA Amplifiers

Key Features

  • Enclosure Color Beige
  • Max. Wattage 5 W
  • Impedance (Ohms) 1,000 ohm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Horn and Amplifier
Enclosure Color Beige
Max. Wattage 5 W
Impedance (Ohms) 1,000 ohm

Description

Horn and Amplifier, Enclosure Color Beige, Max. Wattage 5 W, Impedance (Ohms) 1,000 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products