Shop All Air Release Valves
Val-Matic
Valve Air Release and Vac, FNPT, 1 x 1, CI
Mfr # 201C.2
Zoro # G1578543
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material Cast iron
- Connection Type FNPT
- Application Clean Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Val-Matic
- MFR # 201C.2
- Zoro # G1578543
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Details
Item | Air Release/Air Vacuum Valve |
Body Material | Cast iron |
Connection Type | FNPT |
Application | Clean Water |
Min. Pressure | 5 psi |
Max. Pressure | 300 psi |
Max. Vent Capacity | 18 scfm at 300 psi |
Vacuum Pressure | 29 in Hg |
Standards | NSF61, ASTM A126, Class B |
Float Material | 316 Stainless Steel |
Max. Fluid Temp. | 250 Degrees F |
Description
Air Release/Air Vacuum Valve, Inlet Size 1 in, Outlet Size 1 in, Application Clean Water, Min. Pressure 5 psi, Max. Pressure 300 psi, Max. Vent Capacity 18 scfm at 300 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 in Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards NSF61, ASTM A126, Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Matte Black Towel Ring (YB2386BL)
- APOLLO PEX 3/4 in. x 1/2 in. Brass PEX Barb Reducing Coupling (APXC1234)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2007-0)
- LEGEND VALVE 5/16"-18 X 7" PLASTIC FLOAT (111-275)
- VAL-MATIC Air Vac Valve, FNPT, 2 x 1/2, CI (48A)
- VAL-MATIC Valve Air Release and Vac, FNPT, 3 x3, CI (203C.2)
- VAL-MATIC Air Release Valve, FNPT, 2 x 1/2, CI (38.2)
- VAL-MATIC Air Release Valve, FNPT, 1 x 1/2, CI (15A.3)
- VAL-MATIC Air Vac Valve, FNPT, 1 x 1, CI (101ST)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (202C.2)
- Val-Matic Air Release Valves