Shop All Plug Valves
Val-Matic
Plug Valve, 3/4 In, Lever Operated, CI
Mfr # 5800.75RTL
Zoro # G1946156
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Valve Design 2-Way
- Body Material Cast iron
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Val-Matic
- MFR # 5800.75RTL
- Zoro # G1946156
- Country of Origin United States
- Category Plug Valves
Dimensions
Pipe Size | 3/4" |
Overall Height | 5 1/6 in |
Overall Length | 4 1/8 in |
Pipe/Tube Size | 3/4 in |
Details
Connection Type | FNPT |
Valve Design | 2-Way |
Body Material | Cast iron |
Item | Plug Valve |
Max. Pressure | 175 psi |
Seal Material | Buna-n |
Coefficient of Volume | 37 |
Temp. Range | -30 Degrees F to 150 Degrees F |
Standards | ASTM A126 |
Handle Type | Lever Operated |
Description
Plug Valve, 2-Way, Body Material Cast Iron, Connection Type FNPT, Pipe Size 3/4 in, Max. Pressure 175 psi, Temp. Range -30 Degrees F to 150 Degrees F, Coefficient of Volume 37, Handle Type Lever Operated, Seal Material Buna-N, Overall Height 5 1/6 in, Overall Length 4 1/8 in, Standards ASTM A126
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 45 deg, 2", 125, Brz Nl (4385007370)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- ZORO SELECT 2" x 1-1/4" FNPT 304 SS Reducing Coupling (40RC111N020114)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x (8010004161)
- VAL-MATIC Plug Valve, 2 1/2 In, Nut Operated, CI (5825RN)
- TUFLINE Xomox 150 Steel Flanged 4In Plug Valve, NA (935975)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass (6719)
- WEATHERHEAD Multiple Shut-Off Valve (6709)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- WEATHERHEAD Multiple Shut-Off Valve (6707)
- Val-Matic Valves