Shop All Plug Valves
This Product is Discontinued
Val-Matic
Plug Valve, 3 In, Nut Operated, CI (Discontinued)
Mfr # 5603FN
Zoro # G1947644
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Valve Design 2-Way
- Body Material Cast iron
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Val-Matic
- MFR # 5603FN
- Zoro # G1947644
- Country of Origin United States
- Category Plug Valves
Dimensions
Pipe Size | 3" |
Overall Height | 14 1/8 in |
Overall Length | 8 in |
Square Operating Nut Size | 2" |
Details
Connection Type | Flanged |
Valve Design | 2-Way |
Body Material | Cast iron |
Item | Plug Valve |
Max. Pressure | 175 psi |
Coefficient of Volume | 320 |
Number of Bolts | 4 |
Temp. Range | -30 Degrees F to 150 Degrees F |
Seal Material | Buna-n |
Handle Type | Direct Nut Operated |
Standards | ASTM A126 |
Description
Plug Valve, 2-Way, Body Material Cast Iron, Connection Type Flanged, Pipe Size 3 in, Max. Pressure 175 psi, Temp. Range -30 Degrees F to 150 Degrees F, Coefficient of Volume 320, Handle Type Direct Nut Operated, Seal Material Buna-N, Overall Height 14 1/8 in, Overall Length 8 in, Number of Bolts 4, Square Operating Nut Size 2 in, Standards ASTM A126
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.