Shop All Plug Valves
Val-Matic
Plug Valve, 2 1/2 In, Nut Operated, CI
Mfr # 5825RN
Zoro # G0850236
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Valve Design 2-Way
- Body Material Cast iron
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Val-Matic
- MFR # 5825RN
- Zoro # G0850236
- Country of Origin United States
- Category Plug Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Height | 14 1/8 in |
Square Operating Nut Size | 2" |
Overall Length | 7 1/2 in |
Pipe/Tube Size | 2 1/2 in |
Details
Connection Type | Flanged |
Valve Design | 2-Way |
Body Material | Cast iron |
Item | Plug Valve |
Max. Pressure | 175 psi |
Coefficient of Volume | 240 |
Number of Bolts | 4 |
Standards | ASTM A126 |
Temp. Range | -30 Degrees F to 150 Degrees F |
Seal Material | Buna-n |
Handle Type | Direct Nut Operated |
Description
Plug Valve, 2-Way, Body Material Cast Iron, Connection Type Flanged, Pipe Size 2 1/2 in, Max. Pressure 175 psi, Temp. Range -30 Degrees F to 150 Degrees F, Coefficient of Volume 240, Handle Type Direct Nut Operated, Seal Material Buna-N, Overall Height 14 1/8 in, Overall Length 7 1/2 in, Number of Bolts 4, Square Operating Nut Size 2 in, Standards ASTM A126
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 2x2x112 HxHxH San Tee (ABS 00401 1000HA)
- KOHLER Bolt, Flange Hollow (1161779)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NTD8)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- WEATHERHEAD Multiple Shut-Off Valve (6749)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8Z-PR6-VT-SS)
- WEATHERHEAD Multiple Shut-Off Valve (6708)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- HANSEN Ground Plug Valve, 1/8 Pipe, 1/4 In Tube (A694)
- Val-Matic Valves