Shop All Plug Valves
Val-Matic
Plug Valve, 1In, Lever Operated, CI
Mfr # 5801RTL
Zoro # G0523065
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Valve Design 2-Way
- Body Material Cast iron
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Val-Matic
- MFR # 5801RTL
- Zoro # G0523065
- Country of Origin United States
- Category Plug Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3 1/8 in |
Overall Height | 5 1/6 in |
Pipe/Tube Size | 1 in |
Details
Connection Type | FNPT |
Valve Design | 2-Way |
Body Material | Cast iron |
Item | Plug Valve |
Max. Pressure | 175 psi |
Handle Type | Lever Operated |
Seal Material | Buna-n |
Standards | ASTM A126 |
Coefficient of Volume | 37 |
Temp. Range | -30 Degrees F to 150 Degrees F |
Description
Plug Valve, 2-Way, Body Material Cast Iron, Connection Type FNPT, Pipe Size 1 in, Max. Pressure 175 psi, Temp. Range -30 Degrees F to 150 Degrees F, Coefficient of Volume 37, Handle Type Lever Operated, Seal Material Buna-N, Overall Height 5 1/6 in, Overall Length 3 1/8 in, Standards ASTM A126
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093E)
- PARKER 1/2" Flare x Solder Brass Adapter 10PK (43F-8-8)
- ZURN Plug, Polyalloy, PEX, 1" Tube, 3/4" Pipe (QXP4XP)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 16mm Tube Size, Nylon, Black (3108 16 17)
- VAL-MATIC Plug Valve, 2 1/2 In, Nut Operated, CI (5825RN)
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass (6809)
- TUFLINE Xomox 150 Steel Flanged 4In Plug Valve, NA (935975)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 3/8 In, Brass (6729)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- HANSEN Ground Plug Valve, 3/8 In, 30 PSI, Brass (A6779)
- Val-Matic Plug Valves