Shop All Plug Valves
Val-Matic
Plug Valve, 1/2 In, Lever Operated, CI
Mfr # 5800.5RTL
Zoro # G0458963
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Valve Design 2-Way
- Body Material Cast iron
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Val-Matic
- MFR # 5800.5RTL
- Zoro # G0458963
- Country of Origin United States
- Category Plug Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4 1/8 in |
Overall Height | 5 1/6 in |
Pipe/Tube Size | 1/2 in |
Details
Connection Type | FNPT |
Valve Design | 2-Way |
Body Material | Cast iron |
Item | Plug Valve |
Max. Pressure | 175 psi |
Temp. Range | -30 Degrees F to 150 Degrees F |
Standards | ASTM A126 |
Coefficient of Volume | 37 |
Seal Material | Buna-n |
Handle Type | Lever Operated |
Description
Plug Valve, 2-Way, Body Material Cast Iron, Connection Type FNPT, Pipe Size 1/2 in, Max. Pressure 175 psi, Temp. Range -30 Degrees F to 150 Degrees F, Coefficient of Volume 37, Handle Type Lever Operated, Seal Material Buna-N, Overall Height 5 1/6 in, Overall Length 4 1/8 in, Standards ASTM A126
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal 186 Xl Xyv L/ Fc Flush Valve (3982698)
- BASO K16Ba-36H Thermocouple 36" (K16BA-36H)
- ZURN GT2701-35-4NH - 35 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-35-4NH)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- VAL-MATIC Plug Valve, 2 1/2 In, Nut Operated, CI (5825RN)
- ZORO SELECT Ground Plug Valve, 1/4 In, 30 PSI, Brass (6829)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass (6719)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- HANSEN Ground Plug Valve, 1/8 Pipe, 1/4 In Tube (A694)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/8 In, Brass (537)
- Val-Matic Valves