Shop All Butterfly Valves
Val-Matic
Butterfly Valve, Flanged, 6 In, Actuated, CI
Mfr # 2006/1B08AK
Zoro # G0701084
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron ASTM A126
- Pipe Size 6 in
- Max. Water Pressure 150 psi
- Handle Type Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Val-Matic
- MFR # 2006/1B08AK
- Zoro # G0701084
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 3/4 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron ASTM A126 |
Max. Water Pressure | 150 psi |
Handle Type | Wheel |
Standards | AWWA Class 150B |
Liner Material | Buna |
Number of Bolt Holes | 8 |
Temp. Range | -32 to 210 Degrees F |
Valve Body Material | Cast Iron |
Series | 2000 |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna, Handle Type Wheel, Number of Bolt Holes 8, Bolt Circle Dia. 3/4 in, Standards AWWA Class 150B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P839)
- BLANCO Artona Soap Dispenser - PVD Steel/White (442054)
- ZORO SELECT 3/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (462-020)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375007)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI (2004/1A02)
- VAL-MATIC Butterfly Valve, Flanged, 8 In, Actuated, CI (2008/1B02AK)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- BASIKS Butterfly Valve, PVC/PP Disc, 5", FKM Lever (BU575-500V-PP-PV)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Gear Operated (BYV11040A0EG000)
- Val-Matic Valves