Shop All Butterfly Valves
Val-Matic
Butterfly Valve, Flanged, 3 In, Locking
Mfr # 2003/3BL
Zoro # G2468146
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron ASTM A126
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Val-Matic
- MFR # 2003/3BL
- Zoro # G2468146
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 5/8 in |
Details
Item | Butterfly Valve |
Style | Flanged |
Body Material | Cast Iron ASTM A126 |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Number of Bolt Holes | 4 |
Temp. Range | -32 to 210 Degrees F |
Liner Material | Buna |
Standards | AWWA Class 150B |
Valve Body Material | Cast Iron |
Series | 2000 |
Description
Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5/8 in, Standards AWWA Class 150B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- STANDARD KEIL Basket Strainer3-3/8" Oa For - Part# 6302-1074-8000 (6302-1074-8000)
- ALLPOINTS Strike, Stall Door (1411110)
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI (2004/1A02)
- VAL-MATIC Butterfly Valve, Flanged, 8 In, Actuated, CI (2008/1B02AK)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- FLOW PLUS Butterfly Valve, 6", Wafer Style, 250 psi (06 B 2421353H)
- BRAY 4 in. WaferBflyCIvlvEPDMseatSSstem (300400-11010119)
- ALFA LAVAL Sanitary Butterfly Valve 3"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-3-E-316L-MP)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-2-304-EPDM)
- Val-Matic Valves