Shop All Check Valves
Val-Matic
5" Flanged Cast Iron Silent Check Valve
Mfr # 1805A.1
Zoro # G0988811
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast Iron ASTM A 126
- Flow Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Val-Matic
- MFR # 1805A.1
- Zoro # G0988811
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 5" |
Width | 10 in |
Size | 5" |
Pipe or Tube Size - Check Valves | 5 in |
Length | 8 1/2 in |
Pipe or Tube Size | 5 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 5 in, Connection Type Flange x Flange, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- RIOBEL Hand Shower Rail (5055C-WS)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140013.020)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXP7)
- VAL-MATIC 12" Flanged Cast Iron Swing Flex Check Valve (512A)
- VAL-MATIC 3" Flanged Cast Iron Silent Check Valve (1803A.1)
- VAL-MATIC 12 Flanged Swing Flex Back Flow Actuator Check Valve (512ABF)
- VAL-MATIC 6" Flanged Cast Iron Swing Flex Check Valve (506C)
- VAL-MATIC 10" Flanged Cast Iron Swing Flex Check Valve (510A)
- VAL-MATIC 4" Flanged Cast Iron Swing Flex Check Valve (504A)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- Val-Matic Valves