Shop All Check Valves
Val-Matic
4" Flanged Cast Iron Silent Check Valve
Mfr # 1804A.1
Zoro # G3051361
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast Iron ASTM A 126
- Max. Pressure 200 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Val-Matic
- MFR # 1804A.1
- Zoro # G3051361
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 4" |
Pipe or Tube Size - Check Valves | 4 in |
Width | 9 in |
Length | 7 1/4 in |
Size | 4" |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whirlpool W10413645a Filter, PK 2 (W10413645A)
- REDHAT 240V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum, Coupling Type: Type E (PLE30)
- KOHLER 30 (1255750-BN)
- VAL-MATIC 3" Flanged Cast Iron Silent Check Valve (1803A.1)
- VAL-MATIC 12" Flanged Cast Iron Swing Flex Check Valve (512A)
- VAL-MATIC 10" Flanged Cast Iron Swing Flex Check Valve (510A)
- VAL-MATIC 8" Flanged Cast Iron Swing Flex Check Valve (508A)
- VAL-MATIC 6" Flanged Cast Iron Swing Flex Check Valve (506C)
- VAL-MATIC 3" Flanged Cast Iron Swing Flex Check Valve (503A)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- Val-Matic Check Valves