Shop All Security Video Cameras
Vaddio
Vaddio Suspended Ceiling Mnt
Mfr # 999-82000-000
Zoro # G6514305
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.8 in
- Depth 24.9 in
- Width 7.3 in
- Color White
- Device Supported Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-82000-000
- Zoro # G6514305
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Height | 19.8 in |
Depth | 24.9 in |
Width | 7.3 in |
Details
Color | White |
Device Supported | Camera |
Item | Ceiling Mount |
Maximum Load Capacity | 35 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V Solar Charger for 12V Digital Security Power864 Option 2 Battery (MAX3512829)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 200ft- Orange (100813OR)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces FireLite MS-25 E Control Panel - 6 Pack (ML7-12MP636171496921980)
- ILC Replacement for Panasonic Br1225a/hbn (BR1225A/HBN PANASONIC)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VITEK Surveillance Systems, 4TB, 12VDC, 8Chan, TVI (VT-TH5KT84TA)
- Vaddio Closed Circuit TV Systems & Accessories