Shop All Security Video Cameras
Vaddio
Vaddio Roboshot 12E Hdbt Wht O, 999-99437-000
Mfr # 999-99437-000
Zoro # G6513684
product price: $4,687.99
/ea
Free Shipping & Returns
$4,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7.1 in
- Features Features,"HDMI Out, Network (RJ-45)"
- Height 6.9 in
- Depth 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-99437-000
- Zoro # G6513684
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Width | 7.1 in |
Height | 6.9 in |
Depth | 6.8 in |
Details
Color | Black |
Features | Features,"HDMI Out, Network (RJ-45)" |
Focus Modes | Auto/Manual |
Digital Zoom | 30x |
Interpolated Resolution | 8.6 Megapixel |
Maximum Video Resolution | 1920 x 1080 |
Image Sensor Type | Exmor R CMOS |
Effective Resolution | 8.5 Megapixel |
Maximum Frame Rate | 60 fps |
Item | Video Conferencing Camera |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 7Ft- Green (100605GN)
- ILC Replacement for Fujifilm Finepix Sl300 (FINEPIX SL300 FUJIFILM)
- BELKIN Displayport to HDMI Adptr DP, F2CD004B (F2CD004b)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- GIZMO Wireless Digital Surveillance System With Video Recorder & 1 cameras (GI3542815)
- Vaddio Closed Circuit TV Systems & Accessories