Shop All Security Video Cameras
Vaddio
Vaddio Huddle Shot Gray
Mfr # 999-50707-000G
Zoro # G6515346
product price: $1,899.99
/ea
Free Shipping & Returns
$1,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Microphone, Network (RJ-45), TAA Compliant"
- Width 24 in
- Height 3.5 in
- Depth 4.1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-50707-000G
- Zoro # G6515346
- UPC # 840077500047
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Width | 24 in |
Height | 3.5 in |
Depth | 4.1 in |
Details
Features | Features,"Microphone, Network (RJ-45), TAA Compliant" |
Color | Gray |
Image Sensor Type | CMOS |
Interpolated Resolution | 2.4 Megapixel |
Maximum Video Resolution | 1920 x 1080 |
Digital Zoom | 2x |
Item | Video Conferencing Camera |
Effective Resolution | 2.1 Megapixel |
Host Interface | USB 3.1 |
Maximum Frame Rate | 60 fps |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL Indoor/Outdoor Speakers 3-Way (4") (White) (LU47PW)
- BLOW OFF Blow Off 152a, Duster, 10 oz., PK2 (2-152-2232)
- PEERLESS Wall Flat Panel Tilt Mount (ST630)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- TYCON SYSTEMS 24V Pasv PoE IN, 56V35W GigE 802.3at PoE (TP-POE-2456GD)
- Vaddio Closed Circuit TV Systems & Accessories