Shop All Security Video Cameras
Vaddio
Thn Profile Wall Mount Robo
Mfr # 535-2000-240W
Zoro # G6514838
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.9 in
- Material Steel
- Features TAA Compliant
- Depth 8.3 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 535-2000-240W
- Zoro # G6514838
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Width | 6.9 in |
Depth | 8.3 in |
Height | 5 in |
Details
Material | Steel |
Features | TAA Compliant |
Color | White |
Item | Wall Mount |
Device Supported | Network Camera |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for DCM0035 MVP-U1 DCS-33 (ML35-12INT337)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- PRIME-LINE U-bracket for 7/8 in. Panels, Zinc Alloy Construction, Chrome Plated Single Pack (656-6416)
- Vaddio Security Video Cameras