Shop All Phone & Video Conferencing Equipment
Vaddio
Thin Profile Wall Mount Tall
Mfr # 535-2000-246
Zoro # G600687929
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Vaddio PTZ Cameras RoboSHOT 12, RoboSHOT 12E, RoboSHOT 30, RoboSHOT 30E
- Width 6.4"
- Product Type Wall Mount
- Depth 9.3"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 535-2000-246
- Zoro # G600687929
- UPC # 840077505684
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Dimensions
Width | 6.4" |
Depth | 9.3" |
Height | 7" |
Details
Compatibility | Vaddio PTZ Cameras RoboSHOT 12, RoboSHOT 12E, RoboSHOT 30, RoboSHOT 30E |
Product Type | Wall Mount |
Material | Steel |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Portable Rack 14Ux22D (LPR-1422FV)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Kid Trax Avigo Quad KT1042TR / KT1051TR (ML7-61232111112203)
- SQUIDS BY ERGODYNE 3386 Red Arm Band ID Badge Holder, 10PK (3386PK10)
- BZBGEAR 4-Port 4K UHD Conference Room Wireless Presentation Switcher with HDMI/USB-C/Soft Codec (BG-PS41-BYOD-4K)
- BZBGEAR Long Range Digital/Analog Audio Extender Kit over Cat5e/6/7 up to 950ft Stereo/TOSLINK/COAX (BG-AUD-TCS)
- LOGITECH Rally Bar Mini Graphite (960001336)
- BZBGEAR Intelligent 4K AllInOne Auto Tracking Video Bar Black (BG-CYCLOPS-4K-B)
- POLY Poly Studio Video Bar, 1280 pixels x 720 pixels, Black (7200-85830-001)
- BZBGEAR 4x4 4K UHD HDMI Video Wall Processor & Seamless Matrix Switcher with Scaler, IR and Audio (BZ-MVS4X4-4K)
- Vaddio Phone & Video Conferencing Equipment