Shop All Phone & Video Conferencing Equipment
Vaddio
Thin Profile Wall Mount Long
Mfr # 535-2000-245
Zoro # G200687930
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Vaddio PTZ Cameras:RoboSHOT 12, RoboSHOT 12E, RoboSHOT 30, RoboSHOT 30E
- Depth 9.3"
- Height 5"
- Width 6.4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 535-2000-245
- Zoro # G200687930
- UPC # 840077505677
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Dimensions
Depth | 9.3" |
Height | 5" |
Width | 6.4" |
Details
Compatibility | Vaddio PTZ Cameras:RoboSHOT 12, RoboSHOT 12E, RoboSHOT 30, RoboSHOT 30E |
Material | Steel |
Color | Black |
Product Type | Wall Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARITY Amplified Cordless BLACK 53703.000 (D703)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher DSR 5799000010 JumpStarter (MAX3934707)
- ILC Replacement for Dyson Sv11 Battery (SV11 BATTERY DYSON)
- CORSAIR VENGEANCE DDR5 64G (CMK64GX5M2B5600C40)
- BZBGEAR Smart Controller for VOP-MT HDMI over IP series (BG-VOP-CB)
- LOGITECH Meetup 120 FOV 4K (960001101)
- BZBGEAR 1x4 4K UHD HDMI HDBaset Splitter/Distribution Amplifier over Category Cable Kit, Includes 4x RX (BG-UDA-E14)
- BZBGEAR 1x8 4K UHD HDMI HDBaset Splitter/Distribution Amplifier over Category Cable Kit, Includes 8x RX (BG-UDA-E18)
- BZBGEAR 25X 4K UHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Streaming PTZ Camera, Wht (BG-ADAMO-4KDA25X-W)
- BZBGEAR Intelligent 4K AllInOne Auto Tracking Video Bar White (BG-CYCLOPS-4K-W)
- BZBGEAR Universal PTZ Camera Ceiling Mount White (BG-UCM-W)
- Vaddio Phone & Video Conferencing Equipment