Shop All TV Mounts & Stands
Vaddio
Thin Profile Wall Mount Bracke, 535-2000-221
Mfr # 535-2000-221
Zoro # G5460638
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.8 in
- Material Steel
- Width 10.9 in
- Features Durable
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaddio
- MFR # 535-2000-221
- Zoro # G5460638
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Depth | 6.8 in |
Width | 10.9 in |
Height | 5 in |
Details
Material | Steel |
Features | Durable |
Color | Black |
Product Type | Wall Mount |
Device Supported | Video Conferencing Camera |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Stanley J5C09 50 Amp Jumpstarter (ML22-12GEL129)
- EASY MOTE Universal TV Remote White (DT-RO8WC)
- POWER UP! Batteries Alkaline Plus 9 Volt, PK 2 (031-11152)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Cisco - Glc-Lh-Sm (GLC-LH-SM-AX)
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-118 (999-2225-118)
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-021 (999-2225-021)
- VADDIO In-Wall Enclosure For Videocon (999-2225-015)
- VADDIO In-Wall Enclosure For Vaddio P (999-2225-018)
- VADDIO In-Wall Enclosure For Cisco Pr (999-2225-020)
- MANHATTAN COMFORT TV Stand, Mid CenturymWhite, 62.99" (201AMC96)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-43111S)
- Vaddio TV Mounts & Stands