Shop All Security Video Cameras
Vaddio
Teletouch 22" Hd Touch Screen
Mfr # 999-5520-022
Zoro # G6514892
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.3 in
- Depth 2.4 in
- Features Features,"DVI, VESA Mount Compatible"
- Width 20.1 in
- Brightness 300 Nit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaddio
- MFR # 999-5520-022
- Zoro # G6514892
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Height | 13.3 in |
Depth | 2.4 in |
Width | 20.1 in |
Screen Size | 22 in |
Details
Features | Features,"DVI, VESA Mount Compatible" |
Brightness | 300 Nit |
Contrast Ratio | 1000:1 |
Aspect Ratio | 16:10 |
Item | LCD Touchscreen Monitor |
Screen Mode | HD |
Touchscreen Type | 5-wire Resistive |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- ZEUS BATTERY PRODUCTS 20Ah 12V M5 Sealed Lead Acid Battery (PC20-12M)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- Vaddio Closed Circuit TV Systems & Accessories