Shop All Security Video Cameras
Vaddio
Roboshot 30E Usb
Mfr # 999-99230-000
Zoro # G6513885
product price: $4,336.99
/ea
Free Shipping & Returns
$4,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 6.8 in
- Width 7.1 in
- Height 6.9 in
- Features Features,"HDMI Out, Network (RJ-45)"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-99230-000
- Zoro # G6513885
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Depth | 6.8 in |
Width | 7.1 in |
Height | 6.9 in |
Details
Color | Black |
Features | Features,"HDMI Out, Network (RJ-45)" |
Item | Video Conferencing Camera |
Maximum Video Resolution | 1920 x 1080 |
Effective Resolution | 8.5 Megapixel |
Host Interface | USB 3.0 |
Maximum Frame Rate | 60 fps |
Focus Modes | Auto/Manual |
Image Sensor Type | Exmor R CMOS |
Interpolated Resolution | 8.6 Megapixel |
Digital Zoom | 2.5x |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Streamlight Litebox Battery (ML12-6F265)
- MOUNT-IT Laptop Tray Desk Mount (MI-6352LT)
- MOXA 8Port Upci Board, Rs-232 (CP-168U)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VIVOTEK 5MP 10M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic (FE9380-HV)
- Vaddio Closed Circuit TV Systems & Accessories