Shop All Security Video Cameras
Vaddio
Roboshot 30E Qdvi System
Mfr # 999-99160-000
Zoro # G6515373
product price: $7,246.99
/ea
Free Shipping & Returns
$7,246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.9 in
- Features Network (RJ-45)
- Width 7.1 in
- Color Black
- Depth 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-99160-000
- Zoro # G6515373
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Height | 6.9 in |
Width | 7.1 in |
Depth | 6.8 in |
Details
Features | Network (RJ-45) |
Color | Black |
Image Sensor Type | Exmor R CMOS |
Maximum Frame Rate | 60 fps |
Effective Resolution | 8.5 Megapixel |
Focus Modes | Auto/Manual |
Interpolated Resolution | 8.6 Megapixel |
Item | Video Conferencing Camera |
Maximum Video Resolution | 1920 x 1080 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® GS Portalac PE6V7.2F1 6V 7Ah Emergency Light Battery (PE6V7.2F1-GS-Portalac-6V-7Ah-ELB)
- SICURIX Badge Holder, Horizontal/Vertical, PK12 (BAU 66850)
- VERBATIM AMERICAS Verbatim® Store 'n' Go V3 USB 3.0 Flash Drive, 32 GB, Gray (49173)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-08357-CCD The Recorder Guide- An Instruction Guide Record (FW-08357-CCD)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- SIMPLY45 Pass Through Crimper for UTP Plugs - 1Ea/Blister (SIM-S45-C100)
- Vaddio Security Video Cameras