Shop All Security Video Cameras
Vaddio
Roboshot 30E Hdmi
Mfr # 999-99430-000
Zoro # G6515574
product price: $3,655.99
/ea
Free Shipping & Returns
$3,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.9 in
- Features Features,"HDMI Out, Network (RJ-45)"
- Color Black
- Width 7.1 in
- Depth 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-99430-000
- Zoro # G6515574
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Height | 6.9 in |
Width | 7.1 in |
Depth | 6.8 in |
Details
Features | Features,"HDMI Out, Network (RJ-45)" |
Color | Black |
Item | Video Conferencing Camera |
Interpolated Resolution | 8.6 Megapixel |
Focus Modes | Auto/Manual |
Maximum Video Resolution | 1920 x 1080 |
Effective Resolution | 8.5 Megapixel |
Digital Zoom | 30x |
Image Sensor Type | Exmor R CMOS |
Maximum Frame Rate | 60 fps |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Carry Holste, Nylon (MHC-A)
- C-LINE PRODUCTS Organizer Sheets for CD/DVD, PK10 (61958)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- SCHLAGE ELECTRONICS Electric Bolt Lock Fail Safe (PB405)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- PELCO SPECTRA IV SURVELLANCE CAMERA OTHER ELECTRICAL COMPONENT (SD4M22-PG-E1)
- Vaddio Closed Circuit TV Systems & Accessories