Shop All Security Video Cameras
Vaddio
Roboshot 30 Hdmi (Black)
Mfr # 999-9943-000
Zoro # G6514795
product price: $3,014.99
/ea
Free Shipping & Returns
$3,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, HDMI, Network (RJ-45), Remote Management"
- Width 7.1 in
- Height 6.9 in
- Depth 6.8 in
- Maximum Video Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-9943-000
- Zoro # G6514795
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Width | 7.1 in |
Height | 6.9 in |
Depth | 6.8 in |
Maximum Focal Length | 129 mm |
Minimum Focal Length | 4.30 mm |
Details
Features | Features,"HD Recording, HDMI, Network (RJ-45), Remote Management" |
Maximum Video Resolution | 1920 x 1080 |
Mount Type | Wall Mount |
Optical Zoom | 30x |
Recording Formats | HD |
Lens Type | Zoom |
Focus Modes | Automatic |
Image Sensor Type | Exmor CMOS |
Effective Camera Resolution | 2.1 Megapixel |
Item | Network Camera |
Connectivity Technology | Wired |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, 16 CH, Blk, 470 MHz (BR200)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Control Panel Battery for Radionics D126 - 2 Pack (ML8-12MP211661)
- ILC Replacement for Acer Lt2104u (LT2104U ACER)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- AMARYLLO Zeus Biometric Auto Tracking Indoor E26 Light Bulb Wi-Fi Security Camera (ACR1501R23WHE26C1)
- Vaddio Security Video Cameras