Shop All Security Video Cameras
Vaddio
Roboshot 20 Uhd (White)
Mfr # 999-9950-000W
Zoro # G6513212
Free Shipping & Returns
$6,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.9 in
- Features Features,"HD Recording, HDMI, Remote Management, TAA Compliant"
- Depth 7.7 in
- Width 8 in
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaddio
- MFR # 999-9950-000W
- Zoro # G6513212
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Height | 7.9 in |
Depth | 7.7 in |
Width | 8 in |
Details
Features | Features,"HD Recording, HDMI, Remote Management, TAA Compliant" |
Connectivity Technology | Wired |
Maximum Video Resolution | 3840 x 2160 |
Mount Type | Ceiling Mount, Wall Mount |
Optical Zoom | 12x |
Effective Camera Resolution | 9 Megapixel |
Item | Network Camera |
Recording Formats | HD |
Video Formats | H.264 |
Image Sensor Type | Exmor R CMOS |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Solar Light Battery, Ace Hardware 3002917 (ULN4AASL-1000)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- TRIPP LITE Replacement for Tripp Lite P568-003 (P568-003 TRIPP LITE)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable GEL Sealed Lead Acid Battery (ML18-12GEL)
- VADDIO Roboshot 12E Onelink Hdmi Sys (999-99600-100)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Easytalk Sound Bar (999-8565-000)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- Vaddio Security Video Cameras