Shop All Security Video Cameras
Vaddio
Roboshot 12E Onelink Hdmi Sys
Mfr # 999-99600-100
Zoro # G6515723
product price: $5,665.99
/ea
Free Shipping & Returns
$5,665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HDMI Out, Network (RJ-45)"
- Color Black
- Width 7.1 in
- Depth 6.8 in
- Height 6.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-99600-100
- Zoro # G6515723
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Width | 7.1 in |
Depth | 6.8 in |
Height | 6.9 in |
Details
Features | Features,"HDMI Out, Network (RJ-45)" |
Color | Black |
Item | Video Conferencing Camera |
Effective Resolution | 8.5 Megapixel |
Focus Modes | Auto/Manual |
Maximum Video Resolution | 1920 x 1080 |
Maximum Frame Rate | 60 fps |
Image Sensor Type | Exmor R CMOS |
Interpolated Resolution | 8.6 Megapixel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ELITE Bluetooth Jobsite Earbuds (AESEB2)
- MIGHTY MAX BATTERY 12V 9Ah UPS Battery Replacement for APC BE550G (ML9-12101)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Permobil C500 Stander Wheelchair (ML75-12GEL357)
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- INVID TECH IP Camera, 5W, Color (PAR-P5TXIR28-LC)
- Vaddio Security Video Cameras