Shop All Phone & Video Conferencing Equipment
Vaddio
Roboflip - Onelink Hdmi
Mfr # 999-99800-100
Zoro # G400687921
product price: $8,630.99
/ea
Free Shipping & Returns
$8,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Vaddio OneLINK Receivers
- Height 9.3"
- Color White
- Product Type Video Conferencing Camera
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-99800-100
- Zoro # G400687921
- UPC # 840077506223
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Dimensions
Height | 9.3" |
Width | 16" |
Details
Compatibility | Vaddio OneLINK Receivers |
Color | White |
Product Type | Video Conferencing Camera |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Liion Notebook Battery For Hp 240 G6, 245 G6, 246 G6, 250 (HP-250G6X3)
- ILC Replacement for Hawker 0819-1006 (0819-1006 HAWKER)
- ILC Replacement For Ezgo / Cushman / Textron Clamp, Hose, 013, 8 16Mm (Ezgo / Cushman / Textron Clamp,hose,013, 8 16mm)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- BZBGEAR 1080P FHD 20X Zoom HDMI/SDI/IP Streaming Box Camera with Audio Input (BG-B20SHA)
- BZBGEAR Intelligent 4K AllInOne Auto Tracking Video Bar White (BG-CYCLOPS-4K-W)
- BZBGEAR 4-Port 4K UHD Conference Room Wireless Presentation Switcher with HDMI/USB-C/Soft Codec (BG-PS41-BYOD-4K)
- BZBGEAR Compact PTZ 1080P FHD 30X Zoom NDI Camera with HDMI/SDI/USB 3.0/POE (BG-VPTZN-30HSU3)
- BZBGEAR Universal PTZ Camera Ceiling Mount White (BG-UCM-W)
- DELTON C4700 Wireless Conference Speaker AI Noise Reduction Mic Auto Pair USB 360 Degree Audio Sound AEC (DSC4700-WR)
- BZBGEAR HDMI and USB3.0 Table Grommets for BZBGEAR BG-UHD-KVM41 (BG-SC-GRHU)
- Vaddio Phone & Video Conferencing Equipment