Shop All Phone & Video Conferencing Equipment
Vaddio
Roboflip - Onelink Bridge
Mfr # 999-99800-200
Zoro # G300687915
Free Shipping & Returns
$8,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Vaddio OneLINK Receivers
- Width 16"
- Height 9.3"
- Color White
- Product Type Video Conferencing Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaddio
- MFR # 999-99800-200
- Zoro # G300687915
- UPC # 840077506254
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Dimensions
Width | 16" |
Height | 9.3" |
Details
Compatibility | Vaddio OneLINK Receivers |
Color | White |
Product Type | Video Conferencing Camera |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7.2Ah SLA0925 NP7-6 PWRBC67 KB670 SLA Battery (ML7-63111A)
- MAXELL Silver Oxide Watch Battery SR41W High Drain Replaces 392, PK 5 (SR41W)
- ENERGIZER CHARGER, -PRO PK (EVECHPROWB4CT)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (39513)
- BZBGEAR 4x4 4K UHD HDMI Video Wall Processor & Seamless Matrix Switcher with Scaler, IR and Audio (BZ-MVS4X4-4K)
- FUTURE CALL Picture Care Phone with Speaker Phone (1007-SP)
- JABRA Jabra Speak 510 Ms Speakerphone (7510-109)
- BZBGEAR 8x8 4k UHD HDMI Video Wall Processor & Seamless Matrix Switcher w/Scaler, IR and Audio (BZ-MVS8X8-4K)
- VIKING ELECTRONICS Voip Speaker Phone with EWP (E-10-IP-EWP)
- Vaddio Phone & Video Conferencing Equipment