Shop All Security Video Cameras
Vaddio
Ptz Camera Control Cable
Mfr # 999-1005-010
Zoro # G6515355
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DB-9/Mini-DIN
- Device Supported PTZ Camera, PC
- Connector Type on Second End DB-9 RS-232C Serial - Female
- Cable Length 10 ft
- Connector Type on First End Mini-DIN - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-1005-010
- Zoro # G6515355
- Country of Origin China
- Category Security Video Cameras
Dimensions
Cable Length | 10 ft |
Details
Cable Type | DB-9/Mini-DIN |
Device Supported | PTZ Camera, PC |
Connector Type on Second End | DB-9 RS-232C Serial - Female |
Connector Type on First End | Mini-DIN - Male |
Item | Control Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES 32 Stainless Steel LCD Guardian- Fits up to 32" TV Screen (32 Stainless LCD Guardian)
- BATTERY CLERK AJC Duracell SLA12-8F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-2-182451)
- DANTONA Dantona CUSTOM-317 3.6V & 1300 mAh Nickel Replacement Battery for Black & Decker - 5102057 (CUSTOM-317)
- MOUNT-IT Under Desk Keyboard and Mouse Tray (MI-7137)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- UNIVIEW UNV 5MP White Light Eyeball(2.8mm, PoE, Metal, 30m IR) (UNV-3615SE-ADF28KM-WL-I0)
- Vaddio Security Video Cameras