Shop All Closed Circuit TV System Accessories
Vaddio
Productionview Hd Component Ca, 440-5600-001
Mfr # 440-5600-001
Zoro # G5512684
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Cable Type BNC/VGA
- Device Supported Camera Control Console, Video Device
- Connector Type on First End HD-15
- Connector Type on Second End BNC Component Video - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 440-5600-001
- Zoro # G5512684
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Cable Length | 3 ft |
Details
Item | Video Cable |
Cable Type | BNC/VGA |
Device Supported | Camera Control Console, Video Device |
Connector Type on First End | HD-15 |
Connector Type on Second End | BNC Component Video - Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON 3M Dp M/M White Cbl (DISPLAYPORT1FW)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- ILC Replacement for GAF Regent replacement light bulb lamp (REGENT GAF)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- VADDIO Off-Set Drop Down Mount For Oe (535-2000-294)
- INVID TECH Junction Box, Fits Vision Series (IVM-JB2)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- BLACK BOX Lpr1100 Series 10/100/1000Base-T Poe+ Ethernet Repeater - 802.3At, (LPR1111)
- BLACK BOX At 16-Port 10/100/1000 Poe Injector (LPJ016A-T-R2)
- INVID TECH Corner Mount, Fits Vision Series Cameras (IVM-CORNER1)
- ACCESSORIES 12V DC, 9CH 10 Amp Power Box, PTC Fuse, UL listed (CP1209-10A-UL)
- Vaddio Closed Circuit TV System Accessories