Shop All Monitor Mounts & Brackets
Vaddio
Powerview Hd-22, Hd-30 & Clear, 535-2020-230
Mfr # 535-2020-230
Zoro # G5177156
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
- Compatibility Vaddio Surveillance Cameras: PowerVIEW HD-22, ClearVIEW HD-USB, ClearVIEW HD-20, ClearVIEW HD-19, ClearVIEW HD-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 535-2020-230
- Zoro # G5177156
- Country of Origin United States
- Category Monitor Mounts & Brackets
Details
Color | Black |
Product Type | Mounting Bracket |
Compatibility | Vaddio Surveillance Cameras: PowerVIEW HD-22, ClearVIEW HD-USB, ClearVIEW HD-20, ClearVIEW HD-19, ClearVIEW HD-18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- JBL Live 660NC Bluetooth Over Ear Headphones, Black (JBLLIVE660NCBLKAM)
- VADDIO 5Drop Down Mount For Large Ptz (535-2000-292)
- VADDIO Drop Down Mount For Small Ptz, 535-2000-290 (535-2000-290)
- CRIMSON Crimson AU65WP20 World Thinnest Articulating Arm For 13 In. to 65 In. Flat Panel Screens With Double Stud Wall Plate For Attaching Two Studs On Centers (AU65WP20)
- PROMOUNTS Desktop Dual Monitor Arm with Gas Spring (PPMA2S-E)
- MONOPRICE Workstream by Under Desk Power Supply and Wire Management Cable Tray O (33815)
- MOUNT-IT Dual Arm Monitor Wall Mount MI-766 (MI-766)
- AIDATA Deluxe CPU Stand, Platinum (CPU01M)
- Vaddio Monitor Mounts & Brackets