Shop All Security Video Cameras
Vaddio
Pcc Premier
Mfr # 999-5750-000
Zoro # G7165305
product price: $4,051.99
/ea
Free Shipping & Returns
$4,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"On Screen Display, Network (RJ-45), Serial, Touchscreen"
- Depth 11 in
- Height 5 in
- Width 17 in
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-5750-000
- Zoro # G7165305
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Depth | 11 in |
Height | 5 in |
Width | 17 in |
Screen Size | 7 in |
Details
Features | Features,"On Screen Display, Network (RJ-45), Serial, Touchscreen" |
Input Voltage | 24V DC |
Joystick Type | 3D |
Number of Controllable Cameras | 80 |
Item | Surveillance Control Panel |
Control Type | Zoom, Pan, Focus, Tilt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM ToughMAX USB Flash Drive, 16 GB, Black (70000)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for SigmasTek SP6-7 - 4 Pack (ML7-6MP44160424)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- HANWHA TECHWIN Ahd Ir Dome (SCD-6023R)
- Vaddio Security Video Cameras