Shop All Closed Circuit TV System Accessories
Vaddio
Pcc Matrixmix Controller
Mfr # 999-5755-000
Zoro # G5465705
product price: $4,116.99
/ea
Free Shipping & Returns
$4,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 5.1 in
- Width 17 in
- Depth 11 in
- Weight 7.20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-5755-000
- Zoro # G5465705
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5.1 in |
Width | 17 in |
Depth | 11 in |
Details
Item | Production Controller |
Color | Black |
Weight | 7.20 lb |
Features | TAA Compliant |
Application | Switcher, Camera |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell 6mt4t (6MT4T DELL)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- EXELL BATTERY 3V PLC Battery for Texas Instruments 545 560 Replaces 2587678-8005 (EBPLC-66)
- ILC Replacement for Chamberlain 373p Liftmaster Remote Control Battery (373P LIFTMASTER REMOTE CONTROL BATTERY CHAMBERLAI)
- VADDIO Off-Set Drop Down Mount For Oe (535-2000-294)
- SPECO TECHNOLOGIES Speco 4in Portable CCTV Installation & Testing Monitor (VMS2)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-18U with Shelves, Fans, Blanks (EREN-18)
- SPECO TECHNOLOGIES HD Video Transceiver, 4-21/64 in. L (TVIUTP)
- VICON Dust-Proof Surveillance Camera Housing Other Electrical Component (V880H10)
- UBIQUITI NETWORKS COMMERCIAL Edgepoint Poe Injector 50V 80W (POE-54V-80W)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- Vaddio Closed Circuit TV System Accessories