Shop All Camera Tripods & Monopods
Vaddio
Long Expandable Wall/Ceiling M
Mfr # 535-2000-215
Zoro # G5460848
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Network Camera
- Color Gray, Silver
- Depth 40 in
- Product Type Wall Mount
- Maximum Load Capacity 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 535-2000-215
- Zoro # G5460848
- Country of Origin Taiwan, Province of China
- Category Camera Tripods & Monopods
Dimensions
Depth | 40 in |
Details
For Use With | Network Camera |
Color | Gray, Silver |
Product Type | Wall Mount |
Maximum Load Capacity | 6 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Rectangular Rope Oil Rubbed Bronze (BBSR333U10B)
- ILC Replacement for Maico 74101501 Battery (74101501)
- COMMSCOPE Replacement for Tessco 78eznf (78EZNF)
- MIGHTY MAX BATTERY 12V 110AH Battery Replaces D5751 Wheelchair Mobility Deep Cycle Solar (ML110-1245)
- SUNPAK SUNPAK 620-080 PHOTO VIDEO TRIPOD with 3-WAY PANHEAD EXTENDED HEIGHT: 60.2 FOLDED HEIGHT: 20.8 (620-080)
- GPX Mini Flexible Tripod (10") (TPD108B)
- HME PRODUCTS HME Products HME-TCH-G Home Trail Camera Holder Ground Mount (HME-TCH-G)
- GPX Tripod (42") (TPD427S)
- FOTODIOX Fotodiox Thumb-Grip-D-Sony Pro Thumb Grip for Mirrorless Digital Cameras; Type-D - Black Fits for Sony Cyber-shot Digital Camera RX1; RX1R (Thumb-Grip-D-Sony)
- MAXRAD Maxrad MFB4503 Fibreglass Base450-460 3Db (MFB4503)
- TZUMI Tzumi 7329 5.5 ft. Bluetooth Selfie Stick (7329)
- Vaddio Camera Tripods & Monopods