Shop All Phone & Video Conferencing Equipment
Vaddio
Huddleshot Black
Mfr # 999-50707-000
Zoro # G000691571
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.1"
- Height 3.5"
- Width 24"
- Color Black
- Digital Zoom 2x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-50707-000
- Zoro # G000691571
- Country of Origin Unknown
- Category Phone & Video Conferencing Equipment
Dimensions
Depth | 4.1" |
Height | 3.5" |
Width | 24" |
Details
Color | Black |
Digital Zoom | 2x |
Product Type | Video Conferencing Camera |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2477a/hb (BR2477A/HB PANASONIC)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for PE12V9, PX12090, UB1290 UPS APC (ML9-1294282)
- ILC Replacement for Dymo 643463 Battery (643463 BATTERY DYMO)
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- BZBGEAR 4x1 1080P FHD HMDI Switcher Scaler and MultiViewer with IR/RS232 (BG-MV41A)
- BZBGEAR 8x8 4k UHD HDMI Video Wall Processor & Seamless Matrix Switcher w/Scaler, IR and Audio (BZ-MVS8X8-4K)
- LOGITECH Rally Mic Pod (989000430)
- BZBGEAR 1080P FHD 3G-SDI to HDMI Long Distance Converter/Amplifier (BG-3GSH)
- LOGITECH Rally Bar Mini Graphite (960001336)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- Vaddio Phone & Video Conferencing Equipment