Shop All Security Video Cameras
Vaddio
Easytalk Sound Bar
Mfr # 999-8565-000
Zoro # G6249994
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37 in
- Height 4.8 in
- Color Black Lacquer
- Features USB
- Depth 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaddio
- MFR # 999-8565-000
- Zoro # G6249994
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 37 in |
Height | 4.8 in |
Depth | 4.3 in |
Details
Color | Black Lacquer |
Features | USB |
Mounting | Desktop, Tabletop, Freestanding |
Maximum Frequency Response | 20 kHz |
Minimum Frequency Response | 100 Hz |
Item | Sound Bar Speaker |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For HUSQVARNA TE450-TC450 (All Years) (YTX14-BS112)
- ICOM Radio Charger, 6 1/4"H, Charge Time 2.7 hr (BC227)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- GOOGLE NEST Indoor Wired Camera Snow (GA01998-US)
- Vaddio Security Video Cameras