Shop All Phone & Video Conferencing Equipment
Vaddio
Easyip Ceilingmic D Black
Mfr # 999-85820-000
Zoro # G400687914
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Microphone Type Ceiling Mount
- Height 2"
- Width 4.6"
- Length 10.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-85820-000
- Zoro # G400687914
- UPC # 840077506520
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Dimensions
Cable Length | 3 ft |
Height | 2" |
Width | 4.6" |
Length | 10.3" |
Details
Microphone Type | Ceiling Mount |
Product Type | Microphone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- R&D BATTERIES 6227 Replacement Battery (6227)
- AIPHONE Master Station, AX Series (AX-8M)
- VIKING ELECTRONICS Voip Speaker Phone with EWP (E-10-IP-EWP)
- BZBGEAR 12X 4K UHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Streaming PTZ Camera, Wht (BG-ADAMO-4KDA12X-W)
- BZBGEAR 4K UHD HDMI HDBaseT Long Range Extender with Bi-directional IR RS-232 and CEC up to 490ft (BG-EXH-150C)
- VIKING ELECTRONICS Voip Speaker Phone (E-10-IP)
- BZBGEAR Universal PTZ Camera Ceiling Mount White (BG-UCM-W)
- BZBGEAR 1080P FHD 3G-SDI to HDMI Long Distance Converter/Amplifier (BG-3GSH)
- BZBGEAR 1x4 4K UHD HDMI HDBaset Splitter/Distribution Amplifier over Category Cable Kit, Includes 4x RX (BG-UDA-E14)
- Vaddio Phone & Video Conferencing Equipment